Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH Electrodes, SenTix®

pH Electrodes, SenTix®

pH electrode SenTix® 43, with temperature sensor, Sentix® 43*, 0 - 14, 0...+80 °C, Plastic, Gel, 12×120 mm, 1 m fixed cable with water-proof DIN and 4 mm banana plug, Field
Catalog # WTWA103805
Supplier:   WTW
pH Electrodes, SenTix®
Catalog # WTWA103805
Supplier:  WTW
pH Electrodes, SenTix®
pH Electrodes, SenTix®

pH electrode SenTix® 43, with temperature sensor, Sentix® 43*, 0 - 14, 0...+80 °C, Plastic, Gel, 12×120 mm, 1 m fixed cable with water-proof DIN and 4 mm banana plug, Field

Price
332,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These proven and tested pH electrodes are easy to use and offer high quality and precision.

  • Electrodes with gel electrolyte and a plastic body are robust and shock-proof, the membrane glass is safeguarded by a protective shield
  • Electrodes with liquid electrolyte: Capillary-effect of the platinum wire guarantees constant outflow and prevents contamination by precipitates or even dirt
  • SenTix® HW and HWS electrodes: Electrolyte flow speed can be adjusted for optimal use

Optimised membrane glass guarantees quick measurement even at low temperatures. The easy to use fill-hole cover prevents electrolyte from leaking out during storage.

* with integrated temperature probe (NTC 30 KOhm).

Specifications
  • Connection:
    1 m fixed cable with water-proof DIN and 4 mm banana plug
  • Ø×L:
    12×120 mm
  • For:
    Field
  • Type:
    Sentix® 43*
  • Description:
    pH electrode SenTix® 43, with temperature sensor
  • Material:
    Plastic
  • Seq:
    19
  • Electrolyte:
    Gel
  • Temp.:
    0...+80 °C
  • pH:
    0 - 14
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 3 m, with S7/DIN plug
    Cable, 3 m, with S7/DIN plug
    662-1326
    Log in for availability
    1 * 1 ST - 92,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 1 m, with S7/BNC plug
    Cable, 1 m, with S7/BNC plug
    662-1327
    Log in for availability
    1 * 1 ST - 66,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 1 m, with S7/DIN plug
    Cable, 1 m, with S7/DIN plug
    662-1425
    Log in for availability
    1 * 1 ST - 62,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Electrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrode
    Electrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrode
    WTWA109735
    Log in for availability
    1 * 250 mL - 59,90 €