Order Entry
Belgium
Orders LinkContactUsLinkComponent
Conductivity/ATC electrodes, 2-cell, Eutech

Conductivity/ATC electrodes, 2-cell, Eutech

Conductivity/temperature, 0 - 350 mS, 0,53 cm⁻¹, 0...100 °C, 12×120 mm, 8-pin, 1 m cable, CON 2700/PC 2700
Catalog # EUTECONSEN9201D
Supplier:   EUTECH
Conductivity/ATC electrodes, 2-cell, Eutech
Catalog # EUTECONSEN9201D
Supplier:  EUTECH
Conductivity/ATC electrodes, 2-cell, Eutech
Conductivity/ATC electrodes, 2-cell, Eutech

Conductivity/temperature, 0 - 350 mS, 0,53 cm⁻¹, 0...100 °C, 12×120 mm, 8-pin, 1 m cable, CON 2700/PC 2700

Price
528,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Laboratory electrodes for measuring conductivity and temperature.

  • Stainless steel rings, PP and ultem-body
  • 6-pin, 8 pin or BNC connector
  • For use with different Eutech meters
Specifications
  • Conductivity:
    0 - 350 mS
  • Connection:
    8-pin, 1 m cable
  • Ø×L:
    12×120 mm
  • For:
    CON 2700/PC 2700
  • Description:
    Conductivity/temperature
  • Seq:
    02
  • Temp.:
    0...100 °C
  • Cell constant:
    0,53 cm⁻¹