This kit is used to detect DNase contamination in sample. 1 * 1 KIT
Catalog # ABNOKA6882.1KIT
Supplier: Abnova
This kit is used to detect DNase contamination in sample. 1 * 1 KIT
Catalog # ABNOKA6882.1KIT
Supplier: Abnova
Frequently Bought Together
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
CryoBoxes with hinged lid, for cryovials, 1 to 5 ml, TruCool®
Supplier: BIOCISION
VWR®, Cryoboxes, Cardboard, 136x136 mm
Supplier: VWR Collection
VWR®, Cryoboxes, Cardboard, 133×133 mm
Supplier: VWR Collection
NMR CAPILLARIES 75 MM 1.7 MM 1 * 10 Pce
Supplier: MARKET SOURCE PART PROCESS
Microplates, 24-well, Whatman™ UNIFILTER®
Supplier: Whatman products (Cytiva)
Culture tubes, sterile, Cultubes™
Supplier: Simport Scientific
Cryoboxes, 136×136 mm
Supplier: RATIOLAB
Microcentrifuge tubes, 0,5/0,7/1,5/2,0/2,2 ml
Supplier: Greiner Bio-One