Order Entry
Belgium
Orders LinkContactUsLinkComponent
Paraffin Embedding Centre, TES 99

Paraffin Embedding Centre, TES 99

Small cooling unit
Catalog # MEDT02-9842-00
Supplier:   MEDITE
Paraffin Embedding Centre, TES 99
Catalog # MEDT02-9842-00
Supplier:  MEDITE
Paraffin Embedding Centre, TES 99

Small cooling unit

Price
3 230,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The TES 99 is a flexible, reliable paraffin embedding center, consisting of three different units for heating, dispensing and cooling of tissue samples in paraffin. The units can be arranged individually in order to optimize the work process for personal preferences, e.g. to optimise for left-handed operation. Each unit works independently with own temperature control, and can therefore be used as a single device in the laboratory.

  • With an adjustable lamp, the work area can be illuminated as required
  • An optionally available magnifying glass can also be attached to the lamp
  • Two connections for heated forceps and six forceps slots are easily accessible around the outlet tap
  • The large round cooling point is in the middle, it reaches down to −5 °C
  • The housing is made of powder-coated, easy-to-clean sheet metal

The work surfaces are designed ergonomically to prevent fatigue after long periods of use. The heating unit has a spacious preheating chamber for embedding molds as well as a cassette depot with removable cassette tray made of stainless steel. Embedding cassettes and almost any type of sample baskets can be accommodated in it. The cassette depot is closed with a cover that can be opened and closed to ensure temperature stability.The dispenser unit has a large paraffin tank with a capacity of 5,7 L. The dispensing process can be carried out either manually or by foot switch via the outlet tap. Blocks that already solidified can be placed onto the flat heated outlet tap to be melted again.

Dispenser Unit specifications:
Capacity paraffin tank: 5,7 L
Temperature paraffin tank: 30 to 70 °C
Temperature cold spot: ca. ‒5 °C
Dimensions cold spot (W×D): 40×40 mm
Forceps: Four connections for heated forceps; slots for six forceps
Dimensions work area (W×D): 360×245 mm
Dimensions overall (W×D×H): 60×570×331 mm
Weight: ca. 24 kg
Power Supply: 230 V/50 to 60 Hz/350 VA; 115 V/50 to 60 Hz/350 VA

Cooling Unit Specifications:
Temperature: max. ‒15 °C
Dimensions cool plate (W×D): 500×260 mm
Dimensions overall (W×D×H): 500×570×331 mm
Weight: ca. 27 kg
Power supply: 230 V/50 to 60 Hz/320 VA; 115 V/50 to 60 Hz/320 VA

Small Cooling Unit Specifications:
Temperature: max. −10 °C
Dimensions cooling plate (W×D): 360×260 mm
Dimensions overall (W×D×H): 360×570×331 mm
Weight: ca. 22 kg
Power supply: 230 V/50 to 60 Hz/150 VA; 115 V/50 to 60 Hz/150 VA

Thermal Unit Specifications:
Temperature preheating chamber: 30 to 70 °C
Temperature cassette tray: 30 to 75 °C
Dimensions preheating chamber (W×D×H): 305×205×115 mm
Dimensions cassette tray (W×D×H): 295×235×35 mm
Dimensions overall (W×D×H): 360×570×331 mm
Weight: ca. 22 kg
Power supply: 230 V/50 to 60 Hz/750 VA; 115 V/50 to 60 Hz/750 VA

Specifications
  • Description:
    Small cooling unit
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Heated forceps, tip Ø 0,5 mm
    Heated forceps, tip Ø 0,5 mm
    MEDT43-0015-00
    Log in for availability
    1 * 1 ST - 591,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Heated forceps, tip Ø 2 mm
    Heated forceps, tip Ø 2 mm
    MEDT43-0012-00
    Log in for availability
    1 * 1 ST - 591,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tissue tamper medium, 13×13 mm
    Tissue tamper medium, 13×13 mm
    MEDT46-0911-00
    Log in for availability
    1 * 1 ST - 42,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Tissue tamper big, 19×19 mm
    Tissue tamper big, 19×19 mm
    MEDT46-0910-00
    Log in for availability
    1 * 1 ST - 50,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Magnifier (4 dioptres) for dispenser unit
    Magnifier (4 dioptres) for dispenser unit
    MEDT46-0088-01
    Log in for availability
    1 * 1 ST - 500,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tissue tamper small, 7×7 mm
    Tissue tamper small, 7×7 mm
    MEDT46-0912-00
    Log in for availability
    1 * 1 ST - 42,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Heated forceps, tip Ø 1 mm
    Heated forceps, tip Ø 1 mm
    MEDT43-0011-00
    Log in for availability
    1 * 1 ST - 591,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Heated forceps, tip Ø 4 mm
    Heated forceps, tip Ø 4 mm
    MEDT43-0014-00
    Log in for availability
    1 * 1 ST - 591,00 €