Order Entry
Belgium
Orders LinkContactUsLinkComponent
Code Reader™ 1500 Barcode Scanners

Code Reader™ 1500 Barcode Scanners

Code Reader™ 1500 barcode scanner with stand, and 1,83 m USB cable
Catalog # BRDY176683
Supplier:   Brady
Code Reader™ 1500 Barcode Scanners
Catalog # BRDY176683
Supplier:  Brady
Code Reader™ 1500 Barcode Scanners
Code Reader™ 1500 Barcode Scanners

Code Reader™ 1500 barcode scanner with stand, and 1,83 m USB cable

Price
403,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Save valuable time with this fast and reliable scanning solution: the CR1500 with stand. This cabled light gray omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions.

  • Compact, lightweight and rugged to survive your toughest industrial environments
  • Get fast and easy scanning with a high-performance scan engine and intuitive targeting
  • Read both high-density and wide-field barcodes with a single device via dual-field optics
  • PVC-free housing is IP 54 rated to protect against harsh chemical cleaning agents, dust and water ingress
  • Smart scanning in a small package - one of the smallest barcode readers on the market

Application: Asset tracking, general identification.

Certifications: CE, Europe: CE-RoHS.

Delivery information: Includes CR1500 Barcode reader, stand and 1,8 m USB cable.

Packaging: Contains one kit per box.

Specifications
  • Description:
    Code Reader™ 1500 barcode scanner with stand, and 1,83 m USB cable
  • Seq:
    02
  • Cat. No.:
    BRDY176683
  • Sensor type:
    CMOS 1,2 megapixel; (1280×960) grey scale
  • User interface:
    RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
  • W×D×H:
    50,80×76,20×132,10 mm
  • Power:
    USB
  • Weight:
    116 g
  • Operating temperature:
    –20...+55 °C
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 ST - 369,99 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 ST - 833,00 €