Code Corporation Code Reader™ 1100 Barcode Scanners
CR1100 Handheld wired barcode scanner with stand
Catalog # BRDY176698
Supplier: Brady
Jump to:
Product Details & Documents
Automate your operations with the CR1100. With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.
- Select high density or wide field
- Rotational tolerance ±180°
- Field of view: high density field: 30° horizontal by 20° vertical; wide field: 50° horizontal by 33,5° vertical
- CMOS 1,2 megapixel sensor
- Dark grey colour
- Cabled scanner connectivity (6' cable length)
- No battery
Read more types of barcodes with patented dual-field optics. Get extra protection to seal out dust and moisture with an IP 54 rating. Lightweight and compact with rugged design. Is customisable for workflow needs with visual, audible and haptic indicators. Features a powerful JavaScript platform for complete device control.
Model 176698 includes a stand to protect scanner while not in use.
Delivery information: Includes (1) CR1100; (1) USB cable. Available with or without optional stand.
Specifications
- Description:CR1100 Handheld wired barcode scanner with stand
- Seq:01
- Interfaces:RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
- Cat. No.:BRDY176698
- Sensor type:CMOS 1.2 MP
- W×D×H:63,5×19,05×63,5 mm



