Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Code Corporation Code Reader™ 5200 Barcode Scanners

CR5200 fixed barcode scanner
N° de catalogue BRDY176695
Fournisseur:   Brady
Code Corporation Code Reader™ 5200 Barcode Scanners
N° de catalogue BRDY176695
Fournisseur:  Brady
Code Corporation Code Reader™ 5200 Barcode Scanners
Code Corporation Code Reader™ 5200 Barcode Scanners

CR5200 fixed barcode scanner

Prix
448,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Seamlessly connect your operations with the CR5200. It reads barcodes in any orientation, plus offers hands-free operation to expedite workflows.

  • Rotational tolerance ±180°
  • Field of view 51° horizontal by 39,4° vertical
  • CMOS 1,2 megapixel sensor
  • Dark grey colour
  • Cabled scanner connectivity (1,8 m cable length)
  • No battery

Get high-speed, omnidirectional reading of 1D and 2D barcode symbologies. Quickly read barcodes on mobile device screens. Compact and adjustable for any reading direction. Provides user feedback with LED and audible tone. Features extended read ranges.

Model BRDY176696 features age verification when scanning ID cards.

 : Includes (1) CR5200; (1) USB cable.

Specifications
  • Description:
    CR5200 fixed barcode scanner
  • Seq:
    01
  • Interfaces:
    RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
  • Cat. No.:
    BRDY176695
  • Sensor type:
    CMOS 1,2 MP
  • W×D×H:
    76,2×88,9×139,7 mm