Code Reader™ CR1100 Barcode Scanners
Code Reader™ CR1100 barcode scanner
Catalog # BRDY176692
Supplier: Brady
Jump to:
Product Details & Documents
Automate your operations with the CR1100. With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.
- Read more types of barcodes with patented dual-field optics
- Get extra protection to seal out dust and moisture with an IP54 rating
- Lightweight and compact with rugged design
- Is customisable for workflow needs with visual, audible and haptic indicators
- Features a powerful JavaScript platform for complete device control
- Includes a stand to protect scanner while not in use
Application: Asset tracking, general identification
Ambient light immunity sunlight: Up to 2743,2 m candles/96,890 lux
Colour: Light grey
Warranty: 2 years
: Includes CR1100 Barcode reader, stand and 1,8 m USB cable.
: Contains one kit per box.
Specifications
- Description:Code Reader™ CR1100 barcode scanner
- Seq:01
- Interfaces:RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
- Cat. No.:BRDY176692
- Sensor type:CMOS 1,2 megapixel; (1280×960) grey scale
- W×D×H:53×68×30 mm
- Power:USB
- Weight:54 g
- Operating temperature:–20...+55 °C
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation scan and print software suiteBrady workstation scan and print software suiteBRDY149445BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation automation software suiteBrady workstation automation software suiteBRDY149187BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Workstation lockout writer software appWorkstation lockout writer software appBRDY145445BBP®31, BBP®33, BBP®85, i3300Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #AvailabilityPrice
- Brady workstation CLP/GHS app via download



