Order Entry
Belgium
Orders LinkContactUsLinkComponent
Doypack® Paper/PET/CPP Paper Bags

Doypack® Paper/PET/CPP Paper Bags

Doypack® Paper/PET/CPP bags, 2×45 mm bottom gusset, 1000 ml, PET/CPP, PAPER40/PET12/CPP60, 180×255 mm
N° de catalogue 129-3905
Fournisseur:   Flexico
Doypack® Paper/PET/CPP Paper Bags
N° de catalogue 129-3905
Fournisseur:  Flexico
Doypack® Paper/PET/CPP Paper Bags

Doypack® Paper/PET/CPP bags, 2×45 mm bottom gusset, 1000 ml, PET/CPP, PAPER40/PET12/CPP60, 180×255 mm

Prix
500,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

The specific shape of the Doypack® bags allows a good vertical position of the packaging on the shelves. The Paper/PET/CPP laminate provides a good barrier to gases and humidity. The paper layer gives the bag a natural look.

  • Food contact
  • Available in different sizes
  • Ideal for wet and dry content
  • Doypack® packaging
  • Ideal for shelf display
  • Available in stock

The Doypack® packaging has a window to give a better visibility of the content and highlights the features of the product. Ideal for food products (biscuits, confectionery, snacks) this bag is reclosable and reusable. All Doypack® Stand Up pouches in stock are equipped with a Clicky® closure system, with tactile & sound effects for an intuitive and sensory closure.

Specifications
  • Capacity:
    1000 ml
  • Description:
    Doypack® Paper/PET/CPP bags, 2×45 mm bottom gusset
  • Material:
    PET/CPP
  • Seq:
    05
  • Thickness:
    PAPER40/PET12/CPP60
  • W×L:
    180×255 mm