Doypack® Paper/PET/CPP Paper Bags
Doypack® Paper/PET/CPP bags, 2×25 mm bottom gusset, 100 ml, PET/CPP, PAPER40/PET12/CPP60, 85×125 mm
129-3901
: Flexico
The specific shape of the Doypack® bags allows a good vertical position of the packaging on the shelves. The Paper/PET/CPP laminate provides a good barrier to gases and humidity. The paper layer gives the bag a natural look.
- Food contact
- Available in different sizes
- Ideal for wet and dry content
- Doypack® packaging
- Ideal for shelf display
- Available in stock
The Doypack® packaging has a window to give a better visibility of the content and highlights the features of the product. Ideal for food products (biscuits, confectionery, snacks) this bag is reclosable and reusable. All Doypack® Stand Up pouches in stock are equipped with a Clicky® closure system, with tactile & sound effects for an intuitive and sensory closure.
- Capacity:100 ml
- Description:Doypack® Paper/PET/CPP bags, 2×25 mm bottom gusset
- Material:PET/CPP
- Seq:01
- Thickness:PAPER40/PET12/CPP60
- W×L:85×125 mm



