1 CMPD VS 39 READER DOMAINS, SINGLE-DOSE 1 * 1 Pce
MSPP1CMPD
Frequently Bought Together
Laboratory trays
: KARTELL
Eppendorf® Protein LoBind Plates
: EPPENDORF
VWR®, PCR/qPCR Plates, 96-Wells, Plastic
: VWR Collection
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
VWR®, Cryoboxes, Cardboard, 136x136 mm
: VWR Collection
Eppendorf® Safe-Lock Tubes, 0,5 ml - Microtubes
: EPPENDORF
VWR®, Ice Pans, with or without Lid
: VWR Collection
VWR®, Square Bottles, PET
: LAB3 OWN PRODUCTION
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
Microcentrifuge tubes, 1,5 ml
: KARTELL
VWR®, Cryoboxes, Cardboard, 133×133 mm
: VWR Collection
VWR®, Real-Time PCR Plates, 96-Well and 384-Well
: VWR Collection
Cell culture flasks with standard or filter caps, CELLSTAR®
: Greiner Bio-One
VWR®, Straight Sample Containers, with Screw Cap
: VWR Collection
[EN]NANOPLATE 8.5K 96-WELL
: QIAGEN
BOTTLE PET 250ML SQUARE T/E GREEN CAP 1 * 200 items
: LAB3 OWN PRODUCTION