Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur Pipettes

Pasteur Pipettes

23, 3,5 ml, 5 mm, -
Catalog # KART88336/1
Supplier:   KARTELL
Pasteur Pipettes
Catalog # KART88336/1
Supplier:  KARTELL
Pasteur Pipettes
Pasteur Pipettes

23, 3,5 ml, 5 mm, -

Price
266,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

Disposable polyethylene pipette with bulb and graduations. The slender tip guarantees precision transfer of the sample.

  • Device for professional use in laboratory analysis
  • Slender tip guarantees precision transfer of the sample
  • Overall pipette length: 150 mm

Non sterile pipettes are available in multi-packs. Sterile pipettes are individually wrapped.

Specifications
  • Sterile:
    -
  • Seq:
    02
  • Drops per ml:
    23
  • Stem Ø:
    5 mm
  • Bulb draw:
    3,5 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.