Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur Pipettes

Pasteur Pipettes

28, 3,5 ml, 2,5 mm, -
Catalog # KART88335/1
Supplier:   KARTELL
Pasteur Pipettes
Catalog # KART88335/1
Supplier:  KARTELL
Pasteur Pipettes
Pasteur Pipettes

28, 3,5 ml, 2,5 mm, -

Price
299,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

Disposable polyethylene pipette with bulb and graduations. The slender tip guarantees precision transfer of the sample.

  • Device for professional use in laboratory analysis
  • Slender tip guarantees precision transfer of the sample
  • Overall pipette length: 150 mm

Non sterile pipettes are available in multi-packs. Sterile pipettes are individually wrapped.

Specifications
  • Sterile:
    -
  • Seq:
    01
  • Drops per ml:
    28
  • Stem Ø:
    2,5 mm
  • Bulb draw:
    3,5 ml