Masterflex® Sanitary Tees
Fitting, Sanitary Tee, 1", PVDF; EA, Sanitary, PVDF, 1"
Catalog # MFLX40618-84
Supplier: Avantor Fluid Handling
Jump to:
Product Details & Documents
These compliant, biocompatible fittings provide assurance, integrity, and cost-effective solutions.
- Engineered to meet the needs of bioprocess workflows, single-use tees uphold the highest standards of compliance to meet critical needs
- Created for flawless sterility, sanitary tees can undergo gamma irradiation and autoclaving, ensuring decontamination in all processes
- Constructed from USP Class VI materials, sanitary tees prioritise biocompatibility and safety, guaranteeing their suitability for sensitive bioprocess applications
- Designed for easy integration, single-use tees are engineered to provide reliable connections and consistent performance
Sanitary single-use tees are engineered and manufactured from gamma irradiatable and autoclavable Polypropylene and PVDF USP Class VI materials. These fittings offer an uncompromising commitment to sterilisation. Manufactured within an ISO Class 7 cleanroom, these sanitary tees provide the highest level of biocompatibility and safety, ensuring seamless integration into critical processes within the biopharmaceutical industry.
Documents
Certificates
Search by Lot NumberSpecifications
- Connection Type:Sanitary
- Sanitary clamp size (Port 1):1"
- Description:Fitting, Sanitary Tee, 1", PVDF; EA
- Seq:05
- Fitting material:PVDF
- Cat. No.:MFLX40618-84
- Sterilisation:Gamma, Autoclave



