Order Entry
Belgium
Orders LinkContactUsLinkComponent
Window Washing Tools

Window Washing Tools

Stainless steel window washer tool, 457 mm, Stainless steel
Catalog # MICRQPWT-18
Supplier:   MICRONOVA
Window Washing Tools
Catalog # MICRQPWT-18
Supplier:  MICRONOVA
Window Washing Tools
Window Washing Tools

Stainless steel window washer tool, 457 mm, Stainless steel

Price
269,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Tools feature a T-Mop™ on one side, and a squeegee on the other. Ideal for cleaning windows and other smooth surfaces.

  • Simple and efficient method for cleaning windows to a streak-free finish
  • Attaches to the STA series of fixed length and extendible plastic handles
  • Available in 304,8 or 457,2 mm widths
  • Covers available in NovaPoly™, PolySorb™, Microfiber, and MegaTex™ materials
  • Covers available sterile

The window washing tool is a simple and efficient method for cleaning windows and other smooth surfaces in clean and controlled environments. Dual surfaces allow the operator to apply detergent or rinsing agent with the mop surface, and then flip the unit to squeegee for a streak-free finish. The Window Washing Tool features an ACME thread and can be attached to the STAH or STAEH series of fixed length and extendible plastic handles. The entire unit is autoclavable and will hold up to strong disinfectants and detergents.

Specifications
  • Description:
    Stainless steel window washer tool
  • Length:
    457 mm
  • Material:
    Stainless steel
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.