0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Belgium
ContactUsLinkComponent
Cubis® II High-Capacity Micro Balance. Scale div. (d) 0.001 mg, max. load 32 g. Draft Shield D 1 * 1 items
SARBMCA36S3CF12
:
Sartorius Balances
Cubis® II High-Capacity Micro Balance. Scale div. (d) 0.001 mg, max. load 32 g. Draft Shield D 1 * 1 items
SARBMCA36S3CF12
:
Sartorius Balances
Frequently Bought Together
Bunsen burners, with needle valve, 1300 °C
: BOCHEM
Grinding Jars for MM 200 and MM 400
: Retsch GmbH
Accessories for planetary ball mills, PM100, PM100 CM, PM200 and PM400
: Retsch GmbH
Interior lighting - 400 V option model, with two 15 W light bulbs (for M 720) 1 * 1 items
: Binder
High temperature tube furnaces with Tmax 1600 °C, RHTC series
: NABERTHERM
Thermal insulation tapes
: HORST
Accessories for JB Academy, JB Nova, SUB Aqua Pro, SUB Aqua Plus, JB Aqua Plus and SBB Aqua Plus baths
: GRANT INSTRUMENTS
Furnace MuFFle with scale anD soFtware l9/11/sw/b510 tMax1100 with FlaP Door 1 * 1 items
: NABERTHERM
Dynamic climatic chamber, MK Series
: Binder
Shaking water baths, Hydro Series
: LAUDA
Heating thermostats with stainless steel bath, ECO series
: LAUDA
Accessories for orbital shaker, VXR basic Vibrax®
: IKA