Seed testing papers, Munktell
140 PE, 220×400 mm, 500
Catalog # BINZ2.616.220400
Supplier: Ahlstrom
Jump to:
Product Details & Documents
Seed Testing Papers are widely used by seed testing institutes and others for germination capacity testing and for health tests e.g. Jacobsen (Copenhagen tank), on top of paper and osmosis test.
Specifications
- Grade:140 PE
- Seq:08
- Size:220×400 mm
- Pk:500
- Thickness:0,27 mm
- Cat. No.:BINZ2.616.220400
- Basis weight:140 g/m²



