Unbreakable Storage Boxes
Internal: 395×300 mm, PP
This series of storage boxes appeals to both private and professional users for its versatility, space-saving when empty, simplicity, and robust design.
- Excellent load capacity
- Stackable and built-in
- Shock and impact-resistant
- Excellent lid retention by the closing clips
- BPA and Phthalate-free
These unbreakable storage boxes are specially designed to meet the needs of professionals. They offer versatile use and space optimisation. This series comes in 3 distinct models, each equipped with excellent load capacity. The bins are designed to stack on top of each other and can also interlock to save space. Their robust construction makes them resistant to shocks and impacts, ensuring optimal protection for the contents. The closure clips ensure an excellent lid grip, preventing any risk of accidental opening.
These bins can withstand temperatures ranging from ‒40 to 100 °C, making them suitable for a wide range of environments.
- Capacity:32 L
- Colour:Black
- Material:PP
- Seq:02
- W×D×H:External: 450×340 mm
Internal: 395×300 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



