Order Entry
Belgium
Orders LinkContactUsLinkComponent
HIGH STAT PLUS ESD Labcoats

HIGH STAT PLUS ESD Labcoats

ESD, Blue, XL, Regular
Catalog # ALSO1000547-XL
Supplier:   ALSICO HIGHTECH
HIGH STAT PLUS ESD Labcoats
Catalog # ALSO1000547-XL
Supplier:  ALSICO HIGHTECH
HIGH STAT PLUS ESD Labcoats
HIGH STAT PLUS ESD Labcoats

ESD, Blue, XL, Regular

Price
77,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Unisex ESD labcoat with long sleeves.

  • Reverse collar
  • Centre front closure with hidden press studs
  • 1 chest pocket on the left
  • 1 inside pocket at chest level on the right
  • 2 patched side pockets
  • Inset sleeves, adjustable with press studs at the bottom
  • ESD logo

Industrial launderable.

Certifications: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.

Specifications
  • Clothing Size:
    XL
  • Garment fit:
    Regular
  • Type:
    ESD
  • Colour:
    Blue
  • Seq:
    17
  • Cat. No.:
    ALSO1000547-XL
  • Sleeve or leg length:
    Long
  • Risk area:
    ESD
  • Garment application:
    Cleanroom|Industrial
  • Gender:
    Unisex
  • Fabric:
    68% polyester/30,5% cotton/1,5% carbon
  • Weight:
    175 g/m²