Order Entry
Belgium
Orders LinkContactUsLinkComponent
HIGH STAT PLUS ESD Labcoats

HIGH STAT PLUS ESD Labcoats

ESD, Grey, XXL, Regular
Catalog # ALSO1002183-2XL
Supplier:   ALSICO HIGHTECH
HIGH STAT PLUS ESD Labcoats
Catalog # ALSO1002183-2XL
Supplier:  ALSICO HIGHTECH
HIGH STAT PLUS ESD Labcoats
HIGH STAT PLUS ESD Labcoats

ESD, Grey, XXL, Regular

Price
77,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Unisex ESD labcoat with long sleeves.

  • Reverse collar
  • Centre front closure with hidden press studs
  • 1 chest pocket on the left
  • 1 inside pocket at chest level on the right
  • 2 patched side pockets
  • Inset sleeves, adjustable with press studs at the bottom
  • ESD logo

Industrial launderable.

Certifications: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.

Specifications
  • Clothing Size:
    XXL
  • Garment fit:
    Regular
  • Type:
    ESD
  • Colour:
    Grey
  • Seq:
    12
  • Cat. No.:
    ALSO1002183-2XL
  • Sleeve or leg length:
    Long
  • Risk area:
    ESD
  • Garment application:
    Cleanroom|Industrial
  • Gender:
    Unisex
  • Fabric:
    68% polyester/30,5% cotton/1,5% carbon
  • Weight:
    175 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.