HIGH STAT PLUS ESD Labcoats
ESD, Grey, S, Regular
Catalog # ALSO1002183-S
Supplier: ALSICO HIGHTECH
Jump to:
Product Details & Documents
Unisex ESD labcoat with long sleeves.
- Reverse collar
- Centre front closure with hidden press studs
- 1 chest pocket on the left
- 1 inside pocket at chest level on the right
- 2 patched side pockets
- Inset sleeves, adjustable with press studs at the bottom
- ESD logo
Industrial launderable.
: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.
Specifications
- Clothing Size:S
- Garment fit:Regular
- Type:ESD
- Colour:Grey
- Seq:08
- Cat. No.:ALSO1002183-S
- Sleeve or leg length:Long
- Risk area:ESD
- Garment application:Cleanroom|Industrial
- Gender:Unisex
- Fabric:68% polyester/30,5% cotton/1,5% carbon
- Weight:175 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



