Order Entry
Belgium
Orders LinkContactUsLinkComponent
APC 2 SONIC Multirisk Jackets

APC 2 SONIC Multirisk Jackets

Multirisk, Grey, 4XL, Regular
Catalog # ALSW1030928-4XL
Supplier:   ALSICO
APC 2 SONIC Multirisk Jackets
Catalog # ALSW1030928-4XL
Supplier:  ALSICO
APC 2 SONIC Multirisk Jackets
APC 2 SONIC Multirisk Jackets

Multirisk, Grey, 4XL, Regular

Price
225,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Multirisk jackets especially designed for APC 2.

  • ATPV value: 26,6 cal/cm²
  • ELIM value: 21 cal/cm²
  • Modern fit
  • Upright, rounded collar
  • Centre front closure with hidden press studs, ECO design
  • Inside zipped pocket
  • 2 large side pockets with flap and hidden press studs
  • Long sleeves with sleeve cuffs and elastic
  • Piping in accent colour

Industrial launderable.

Certifications: Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC2; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 2 A1; EN 13034 +A1.

Documents

Specifications
  • Clothing Size:
    4XL
  • Garment fit:
    Regular
  • Type:
    Multirisk
  • Colour:
    Grey
  • Seq:
    07
  • Cat. No.:
    ALSW1030928-4XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Flame-retardant|Anti-static
  • Garment application:
    Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Weight:
    480 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.