APC 2 SONIC Multirisk Jackets
Multirisk, Grey, XL, Regular
ALSW1030928-XL
: ALSICO
Multirisk jackets especially designed for APC 2.
- ATPV value: 26,6 cal/cm²
- ELIM value: 21 cal/cm²
- Modern fit
- Upright, rounded collar
- Centre front closure with hidden press studs, ECO design
- Inside zipped pocket
- 2 large side pockets with flap and hidden press studs
- Long sleeves with sleeve cuffs and elastic
- Piping in accent colour
Industrial launderable.
: Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC2; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 2 A1; EN 13034 +A1.
- Clothing Size:XL
- Garment fit:Regular
- Type:Multirisk
- Colour:Grey
- Seq:04
- Cat. No.:ALSW1030928-XL
- Sleeve or leg length:Long
- Risk area:Flame-retardant|Anti-static
- Garment application:Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:Outer fabric: 54% modacrylic/44% cotton/2% antistatic
Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon - Weight:480 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



