APC 2 SONIC Multirisk Jackets
Multirisk, Grey, L, Regular
Catalog # ALSW1030928-L
Supplier: ALSICO
Jump to:
Product Details & Documents
Multirisk jackets especially designed for APC 2.
- ATPV value: 26,6 cal/cm²
- ELIM value: 21 cal/cm²
- Modern fit
- Upright, rounded collar
- Centre front closure with hidden press studs, ECO design
- Inside zipped pocket
- 2 large side pockets with flap and hidden press studs
- Long sleeves with sleeve cuffs and elastic
- Piping in accent colour
Industrial launderable.
Certifications: Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC2; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 2 A1; EN 13034 +A1.
Documents
International Body measurements - Alsico size chart
Additional Product Details
Specifications
- Clothing Size:L
- Garment fit:Regular
- Type:Multirisk
- Colour:Grey
- Seq:03
- Cat. No.:ALSW1030928-L
- Sleeve or leg length:Long
- Risk area:Flame-retardant|Anti-static
- Garment application:Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:Outer fabric: 54% modacrylic/44% cotton/2% antistatic
Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon - Weight:480 g/m²



