LAVA Multirisk Jackets
Multirisk, Black/grey, XL, Regular
Catalog # ALSW1030951-XL
Supplier: ALSICO
Jump to:
Product Details & Documents
Comfortable, multirisk jacket in inherent flame retardant fabric.
- Modern fit
- Upstanding rounded collar
- Front closure with hidden studs
- ECO design
- Inside zipped pocket
- 2 large side pockets with flap and hidden press studs
- Long sleeves with elasticated sleeve cuffs
- Piping in accent colour orange
Industrial launderable.
Certifications: Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC1; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 1 A1; EN 13034 +A1.
Documents
International Body measurements - Alsico size chart
Additional Product Details
Specifications
- Clothing Size:XL
- Garment fit:Regular
- Type:Multirisk
- Colour:Black/grey
- Seq:11
- Cat. No.:ALSW1030951-XL
- Sleeve or leg length:Long
- Risk area:Flame-retardant|Anti-static
- Garment application:Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:79% cotton FR/20% polyester/1% carbon
- Weight:260 g/m²



