Order Entry
Belgium
Orders LinkContactUsLinkComponent
LAVA Multirisk Jackets

LAVA Multirisk Jackets

Multirisk, Dark blue/blue, 3XL, Regular
Catalog # ALSW1030949-3XL
Supplier:   ALSICO
LAVA Multirisk Jackets
Catalog # ALSW1030949-3XL
Supplier:  ALSICO
LAVA Multirisk Jackets
LAVA Multirisk Jackets

Multirisk, Dark blue/blue, 3XL, Regular

Price
162,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Comfortable, multirisk jacket in inherent flame retardant fabric.

  • Modern fit
  • Upstanding rounded collar
  • Front closure with hidden studs
  • ECO design
  • Inside zipped pocket
  • 2 large side pockets with flap and hidden press studs
  • Long sleeves with elasticated sleeve cuffs
  • Piping in accent colour orange

Industrial launderable.

Certifications: Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC1; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 1 A1; EN 13034 +A1.

Documents

Specifications
  • Clothing Size:
    3XL
  • Garment fit:
    Regular
  • Type:
    Multirisk
  • Colour:
    Dark blue/blue
  • Seq:
    06
  • Cat. No.:
    ALSW1030949-3XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Flame-retardant|Anti-static
  • Garment application:
    Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    54% modacrylic/44% cotton/2% carbon
  • Weight:
    320 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.