LAVA Multirisk Jackets
Multirisk, Dark blue/blue, S, Regular
Catalog # ALSW1030949-S
Supplier: ALSICO
Jump to:
Product Details & Documents
Comfortable, multirisk jacket in inherent flame retardant fabric.
- Modern fit
- Upstanding rounded collar
- Front closure with hidden studs
- ECO design
- Inside zipped pocket
- 2 large side pockets with flap and hidden press studs
- Long sleeves with elasticated sleeve cuffs
- Piping in accent colour orange
Industrial launderable.
Certifications: Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC1; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 1 A1; EN 13034 +A1.
Documents
International Body measurements - Alsico size chart
Additional Product Details
Specifications
- Clothing Size:S
- Garment fit:Regular
- Type:Multirisk
- Colour:Dark blue/blue
- Seq:01
- Cat. No.:ALSW1030949-S
- Sleeve or leg length:Long
- Risk area:Flame-retardant|Anti-static
- Garment application:Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:54% modacrylic/44% cotton/2% carbon
- Weight:320 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



