NAPOLI Baseball Jackets
Stretch, Black, S, Regular
Catalog # ALSW1036120-S
Supplier: ALSICO
Jump to:
Product Details & Documents
Cool baseball jacket offers a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.
- Closure in front with zipper
- Collar, cuffs, and waistband in recycled rib fabric
- 2 large side pockets with hidden press button
- Pen pocket on the left sleeve
Industrial launderable.
Certifications: Oeko-Tex® standard 100.
Documents
International Body measurements - Alsico size chart
Additional Product Details
Specifications
- Clothing Size:S
- Garment fit:Regular
- Type:Stretch
- Colour:Black
- Seq:02
- Cat. No.:ALSW1036120-S
- Sleeve or leg length:Long
- Garment application:Industrial|Mechanical protection
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Alsiflex (79% polyester, 21% cotton)
- Weight:265 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



