NAPOLI Baseball Jackets
Stretch, Black, XS, Regular
Catalogus # ALSW1036120-XS
Leverancier: ALSICO
Ga naar:
Product Details & Documents
Cool baseball jacket offers a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.
- Closure in front with zipper
- Collar, cuffs, and waistband in recycled rib fabric
- 2 large side pockets with hidden press button
- Pen pocket on the left sleeve
Industrial launderable.
Certificeringen: Oeko-Tex® standard 100.
Documents
International Body measurements - Alsico size chart
Aanvullende productdetails
Specificaties
- Clothing Size:XS
- Garment fit:Regular
- Type:Stretch
- Colour:Black
- Seq:01
- Cat. No.:ALSW1036120-XS
- Sleeve or leg length:Long
- Garment application:Industrial|Mechanical protection
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Alsiflex (79% polyester, 21% cotton)
- Weight:265 g/m²



