Order Entry
Belgium
Orders LinkContactUsLinkComponent
Containers with Sloping Base

Containers with Sloping Base

Container with sloping base, 200 L, Stainless steel 316L
Catalog # SAMPA616-200
Supplier:   Sampling Systems
Containers with Sloping Base
Catalog # SAMPA616-200
Supplier:  Sampling Systems
Containers with Sloping Base
Containers with Sloping Base

Container with sloping base, 200 L, Stainless steel 316L

Price
2 930,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These drums which incorporate a sloping base allow the container to drain completely.

  • Made from 316L stainless steel
  • Includes lid, clamp and silicone seal
  • Other seals available
  • Ferrule for easy emptying
  • Handles enable easy transportation

The Sampling Systems range of containers with sloping base ensures that material can be completely drained from within and include a ferrule at the base for easy emptying. They have a mirror polish finish for easy cleaning.

Specifications
  • Capacity:
    200 L
  • Description:
    Container with sloping base
  • Material:
    Stainless steel 316L
  • Seq:
    02