PTFE Bottles
1 ml, PTFE bottle, PTFE
N° de catalogue SAMPA125-1
Fournisseur: Sampling Systems
Jump to:
Product Details & Documents
PTFE bottles are perfect for storing liquids.
- Made from 100% PTFE
- Conforms to both FDA and USP class VI requirements
- Crevice free interior
- Heavy wall construction
- Suitable for use up to 280 °C
PTFE bottles are ideal for storing and are made from 100% PTFE giving them excellent chemical resistance. They are suitable for low temperature use (up to 280 °C) and include both bottle and cap.
Specifications
- Capacity:1 ml
- Description:PTFE bottle
- Material:PTFE
- Seq:01



