Order Entry
Belgium
Orders LinkContactUsLinkComponent
PTFE Bottles

PTFE Bottles

50 ml, PTFE bottle, PTFE
Catalog # SAMPA125-50
Supplier:   Sampling Systems
PTFE Bottles
Catalog # SAMPA125-50
Supplier:  Sampling Systems
PTFE Bottles
PTFE Bottles

50 ml, PTFE bottle, PTFE

Price
66,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PTFE bottles are perfect for storing liquids.

  • Made from 100% PTFE
  • Conforms to both FDA and USP class VI requirements
  • Crevice free interior
  • Heavy wall construction
  • Suitable for use up to 280 °C

PTFE bottles are ideal for storing and are made from 100% PTFE giving them excellent chemical resistance. They are suitable for low temperature use (up to 280 °C) and include both bottle and cap.

Specifications
  • Capacity:
    50 ml
  • Description:
    PTFE bottle
  • Material:
    PTFE
  • Seq:
    05