PTFE Bottles
250 ml, PTFE bottle, PTFE
Catalog # SAMPA125-250
Supplier: Sampling Systems
Aller à :
Product Details & Documents
PTFE bottles are perfect for storing liquids.
- Made from 100% PTFE
- Conforms to both FDA and USP class VI requirements
- Crevice free interior
- Heavy wall construction
- Suitable for use up to 280 °C
PTFE bottles are ideal for storing and are made from 100% PTFE giving them excellent chemical resistance. They are suitable for low temperature use (up to 280 °C) and include both bottle and cap.
Spécifications
- Capacity:250 ml
- Description:PTFE bottle
- Material:PTFE
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



