Pasteur pipettes
Pasteur pipette, graduated, 5,0 ml, 150 mm, 0,25 - 1 ml, 1 ml, -, In box of 500
Catalog # LPIT137030
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
Disposable Pasteur pipettes made from plastic.
Specifications
- Packed:In box of 500
- Sterile:-
- Capacity:5,0 ml
- Description:Pasteur pipette, graduated
- Length:150 mm
- Seq:04
- Graduated up to:1 ml
- Graduation:0,25 - 1 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



