Order Entry
Belgium
Orders LinkContactUsLinkComponent
Seed testing papers, Munktell

Seed testing papers, Munktell

50S, 75 mm
Catalog # BINZ3.353.075
Supplier:   Ahlstrom
Seed testing papers, Munktell
Catalog # BINZ3.353.075
Supplier:  Ahlstrom
Seed testing papers, Munktell
Seed testing papers, Munktell

50S, 75 mm

Price
165,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

Seed Testing Papers are widely used by seed testing institutes and others for germination capacity testing and for health tests e.g. Jacobsen (Copenhagen tank), on top of paper and osmosis test.

Specifications
  • Grade:
    50S
  • Seq:
    06
  • Size:
    75 mm
  • Thickness:
    0.22 mm
  • Cat. No.:
    BINZ3.353.075
  • Wet burst strength:
    ≥20 Kpa
  • Load capacity:
    200%
  • Capillary rise:
    100 mm/10 min
  • Filtration speed:
    30 s/10 ml
  • Ash content:
    0,1%
  • Weight:
    120 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.