Stools
Product Details & Documents
Production stools with Extra large 40 cm Ø seats.
- Hardwearing stools provide optimum support in industrial and workshop applications
- Sturdy steel 5 star base
- Encourage the posture in keeping with the natural S-shape of the spine
- Seat height adjustment based on pneumatic spring system
ESD standing rest and ESD stools:
Pneumatic spring height adjustment system
With conductive fabric or synthetic leather upholstery
Conductive castors or glides (stools)
Cleanroom stools:
Base frame made from die-cast aluminium, brilliantly polished
Conductive castors/glides for hard floors
Synthetic leather cover with conductive and non-slip properties
Laboratory Stools:
The new stool system from Bimos is a comfortable and flexible solution for short periods of sitting
Its configuration options make the stool system a versatile seating solution for industrial applications, the service sector, healthcare settings, as well as laboratories
Easy ring control
Coloured ring in various colours
Polished aluminium base
Resistant to desinfectants
Specifications
- Description:Laboratory stool with foot release and castors, artificial leather, plastic blue colour ring
- Height:480 - 650 mm
- Seq:32
- Foot style:Castors
- Foot ring:—
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



