Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR® Sample Vials

12,00 ml, Flat bottom, 19×65 mm, Clear, Yes, 15-425, PP, Black, PTFE liner, -
Catalog # 216-3080
Supplier:   VWR Collection
VWR® Sample Vials
Catalog # 216-3080
Supplier:  VWR Collection
VWR® Sample Vials
VWR® Sample Vials

12,00 ml, Flat bottom, 19×65 mm, Clear, Yes, 15-425, PP, Black, PTFE liner, -

Price
44,50 €
Log in for availability
1 * 144 ST
Product Details & Documents

Screw neck vials with flat bottom made from clear borosilicate glass.

  • Highly resistant against chemicals
  • High temperature resistance
  • Delivered with screw caps

Ideal for storage of liquid and powders.

Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    15-425
  • Ø×H:
    19×65 mm
  • Septum:
    PTFE liner
  • Sterile:
    -
  • Capacity:
    12,00 ml
  • Colour:
    Clear
  • Seq:
    05
  • Cap colour:
    Black
  • Base:
    Flat bottom