Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Sample Vials

VWR® Sample Vials

6,00 ml, Flat bottom, 16×50 mm, Clear, Yes, 13-425, PP, Black, PTFE liner, -
Catalog # 216-3078
Supplier:   VWR Collection
VWR® Sample Vials
Catalog # 216-3078
Supplier:  VWR Collection
VWR® Sample Vials
VWR® Sample Vials

6,00 ml, Flat bottom, 16×50 mm, Clear, Yes, 13-425, PP, Black, PTFE liner, -

Price
35,70 €
Log in for availability
1 * 144 ST
Product Details & Documents

Screw neck vials with flat bottom made from clear borosilicate glass.

  • Highly resistant against chemicals
  • High temperature resistance
  • Delivered with screw caps

Ideal for storage of liquid and powders.

Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    13-425
  • Ø×H:
    16×50 mm
  • Septum:
    PTFE liner
  • Sterile:
    -
  • Capacity:
    6,00 ml
  • Colour:
    Clear
  • Seq:
    03
  • Cap colour:
    Black
  • Base:
    Flat bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.