Order Entry
Belgium
ContactUsLinkComponent
CPC (Colder) AseptiQuik® G Genderless Connector with MPC Insert, Polycarbonate, High Temperature; 5/PK
CPC (Colder) AseptiQuik® G Genderless Connector with MPC Insert, Polycarbonate, High Temperature; 5/PK
Catalog # MFLX20202-38
undefined
CPC (Colder) AseptiQuik® G Genderless Connector with MPC Insert, Polycarbonate, High Temperature; 5/PK
Catalog # MFLX20202-38

About this item

Provide easy, secure sterile connections even in nonsterile environments.

  • Genderless design simplifies system integration—no need to worry about female and male threads
  • Robust construction provides reliable performance—even without clamps
  • Quick, three-step connection process reduces risk of operator error

Manufactured from sturdy polycarbonate, these genderless connectors are ideal for single-use and sanitary applications. Use hose barb connectors with filters, tubing, and process containers to create systems for upstream or downstream processes.

Simply fit the connector half in your tubing line. The easy three-step FLIP-CLICK-PULL assembly procedure ensures a tight seal with no additional hardware required. The audible “click” confirms a securely connected assembly.

All fittings can be sterilized by gamma irradiation. Use high-temperature fittings to sterilize via autoclave.

  • Connection Type:
    Aseptic to MPC
  • Flow pattern:
    Straight
  • Max. temperature:
    40 °C (104 °F)
  • Seal material:
    Platinum-cured silicone
  • Colour:
    White
  • Description:
    AseptiQuik® G Genderless Connector with MPC Insert, Polycarbonate, High Temperature; 5/PK
  • Seq:
    09
  • Environmentally Preferable:
  • Regulatory approvals:
    USP Class VI
  • Min. temperature:
    4 °C (39 °F)
  • Sterilisation:
    Gamma and Autoclave
  • Max. operating pressure:
    75 psi
  • Pk:
    1
  • Fitting material:
    Polycarbonate
Frequently Bought Together