CPC® Aseptiquik® W Series Genderless Connector to 1-1/4" Hose Barb, High Temperature, Polycarbonate, AQW17020HT; 1/PK
Catalog # MFLX20202-72
Supplier: Avantor Fluid Handling
About this item
Provide easy, secure sterile connections even in nonsterile environments now in newly engineered larger sizes.
- Genderless design simplifies system integration and eases single-use systems specifications with one part number for both halves
- Intuitive four-step connection process reduces risk of operator error 'FLIP - CLICK - PULL - SNAP'
- Secure side latches increase connector robustness for wide variety of applications
- Membrane pull tabs ensure simultaneous and secure removal of both membranes
- No secondary component needed; no need to purchase and store extra materials or tools to complete the sterile connection process
- Move liquid media faster to increase process efficiency using largest AseptiQuik® flow diameter
All fittings can be sterilised by gamma irradiation up to 50 kGy. Use high-temperature fittings to sterilize via autoclave up to 266 °F (130 °C) for up to 60 minutes.
- Barb size/tubing int.Ø (port 1):1-1/4"
- Connection Type:Aseptic to Barb
- Flow pattern:Straight
- Max. temperature:104 °F (40 °C)
- Seal material:Silicone, platinum-cured
- Colour:White
- Description:CPC® Aseptiquik® W Series Genderless Connector to 1-¹/₄" Hose Barb, High Temperature, Polycarbonate, AQW17020HT; 1/PK
- Seq:3
- Environmentally Preferable:
- Regulatory approvals:USP
- Min. temperature:34 °F (1 °C)
- Sterilisation:Gamma, autoclave
- Max. operating pressure:4,13 bar (60 psi)
- Pk:1
- Fitting material:Polycarbonate
Frequently Bought Together