Order Entry
Belgium
Orders LinkContactUsLinkComponent
QuickTask™ Microfibre Mop Heads

QuickTask™ Microfibre Mop Heads

QuickTask™ Microfibre mop head, 39×13 cm
Catalog # CONTTASK0800
Supplier:   CONTEC
QuickTask™ Microfibre Mop Heads
Catalog # CONTTASK0800
Supplier:  CONTEC
QuickTask™ Microfibre Mop Heads
QuickTask™ Microfibre Mop Heads

QuickTask™ Microfibre mop head, 39×13 cm

Price
275,00 €
Log in for availability
1 * 40 ST
Product Details & Documents

Single-use, 100% polyester single-loop microfibre flat mop head.

  • 100% single-loop microfibre mop heads are compatible with a wide range of disinfectants and detergents
  • Low levels of particles and fibres
  • High absorbency saves times and reduces the number of visits back to a bucket system
  • Approximately 22 m² coverage per mop
  • Ideal for presaturation systems
  • Available sterile, which is suitable for use in Grade B cleanrooms
  • Double-bagged packaging facilitates transfer into cleanrooms and critical environments
  • Suitable for hands-free mop application (with appropriate hardware)

These mop heads are manufactured from 100% single-loop microfibre around a polyester/rayon core. The fabric is ultrasonically cut to reduce fibre shedding and provide a microfibre mop that is ideal for cleanrooms with small numbers of particle and fibres.

The single-loop microfibre provides exceptional absorbency so the mops are suitable for single-use saturation, giving a surface coverage upto approximately 22 m². The mop heads are designed for hands-free fitting to the mop head frame when used with an 'A frame' applicator. The heads are compatible with the QuickTask™ magnetic mop head frames 2906 and 2699, and the QuickTask™ polypropylene mop frame 2740.

These mop heads are suitable for the application of disinfectants and removal of light soil, residues, and biofilms. Designed for single use, the mop heads are compatible with a wide range of chemicals and disinfectants. The sterile version is gamma irradiated at no less than 25 kGy, with certificates of conformity and irradiation available for every batch.

Specifications
  • Description:
    QuickTask™ Microfibre mop head
  • Dimensions:
    39×13 cm
  • Seq:
    01