Order Entry
Belgium
Orders LinkContactUsLinkComponent
EPREP Labels, M710

EPREP Labels, M710

M7-8-7593-WT, Polyester, White, 48,00W×19,00H mm, 125/roll
Catalog # BRDY312028
Supplier:   Brady
EPREP Labels, M710
Catalog # BRDY312028
Supplier:  Brady
EPREP Labels, M710
EPREP Labels, M710

M7-8-7593-WT, Polyester, White, 48,00W×19,00H mm, 125/roll

Price
147,00 €
Log in for availability
1 * 1 ROU
Product Details & Documents

Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle-free.

  • Aggressive adhesive and solvent resistance qualities are a great replacement for engraved tags
  • Service temperature of −40 to 100 °C
  • Gloss finish

Use for electrical components, electrical cabinets, push buttons, patch panels, and any other applications required. This material can also be used for rating and serial plates using alphanumerics that require name plate quality.

Specifications
  • Colour:
    White
  • Dimensions:
    48,00W×19,00H mm
  • Material:
    Polyester
  • Seq:
    21
  • Model:
    M7-8-7593-WT
  • Packed:
    125/roll
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.