Order Entry
Belgium
Orders LinkContactUsLinkComponent
Modular Basket System

Modular Basket System

Modular basket system type 100, chamfer 25×25 mm, dimension: 250×195×90 mm
Catalog # ELMA1113387
Supplier:   ELMA SCHMIDBAUER
Modular Basket System
Catalog # ELMA1113387
Supplier:  ELMA SCHMIDBAUER
Modular Basket System
Modular Basket System

Modular basket system type 100, chamfer 25×25 mm, dimension: 250×195×90 mm

Price
155,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Modular basket system for Elmasonic P, Elmasonic Select and EASY series ultrasonic baths.

  • Stainless steel with plastic handles (10 to 120 and 180 to 300) or Rilsan coating (150)
  • Ergonomic handles
  • Autoclavable
  • Bayonet holes in the bottom for mounting holders (e.g. Elma Pin, silicone holder bottom comb)
  • Square openings in the side walls for mounting silicone holders

Hole diameter bottom (mm): 11×15
Hole diameter sides (mm): 10×10

Specifications
  • Description:
    Modular basket system type 100, chamfer 25×25 mm, dimension: 250×195×90 mm
  • Seq:
    07
  • Cat. No.:
    ELMA1113387
  • Model:
    Type 100
  • W×D×H:
    250×195×90 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cover for round basket, stainless steel, Ext.Ø×H: 64×2 mm
    Cover for round basket, stainless steel, Ext.Ø×H: 64×2 mm
    ELMA3000006018
    Log in for availability
    1 * 1 ST - 14,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Round basket with divisions creating 4 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    Round basket with divisions creating 4 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    ELMA3000006013
    Log in for availability
    1 * 1 ST - 36,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Round basket without divisions, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    Round basket without divisions, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    ELMA3000006012
    Log in for availability
    1 * 1 ST - 22,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cover for minature round basket, stainless steel, Ext.Ø×H: 20×4 mm
    Cover for minature round basket, stainless steel, Ext.Ø×H: 20×4 mm
    ELMA3000006016
    Log in for availability
    1 * 1 ST - 18,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Round basket with divisions creating 5 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    Round basket with divisions creating 5 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    ELMA3000006014
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Minature round basket without divisions, stainless steel, Ext.Ø×H: 21×12 mm, Int.Ø×H: 18×11 mm
    Minature round basket without divisions, stainless steel, Ext.Ø×H: 21×12 mm, Int.Ø×H: 18×11 mm
    ELMA3000006017
    Log in for availability
    1 * 1 ST - 14,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Round basket without divisions, stainless steel, ¹/₁ height, Ext.Ø×H: 64×42 mm, Int.Ø×H: 60×41 mm
    Round basket without divisions, stainless steel, ¹/₁ height, Ext.Ø×H: 64×42 mm, Int.Ø×H: 60×41 mm
    ELMA3000009104
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Round basket with divisions creating 9 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    Round basket with divisions creating 9 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    ELMA3000006015
    Log in for availability
    1 * 1 ST - 64,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Level set type L, hole Ø 11×15 mm, stainless steel, 250×195×1 mm
    Level set type L, hole Ø 11×15 mm, stainless steel, 250×195×1 mm
    ELMA1125227
    Log in for availability
    1 * 1 ST - 33,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Level set type XL, hole Ø 11×15 mm, stainless steel, 285×250×1 mm
    Level set type XL, hole Ø 11×15 mm, stainless steel, 285×250×1 mm
    ELMA1125228
    Log in for availability
    1 * 1 ST - 36,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0772, plastic, Ext.Ø×H: 25×55 mm, Int.Ø×H: 5×40 mm
    Elma Pin 10×0772, plastic, Ext.Ø×H: 25×55 mm, Int.Ø×H: 5×40 mm
    ELMA1125213
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0509, black, plastic, Ext.Ø×H: 30×35 mm, Int.Ø×H: 20×20 mm
    Elma Pin 10×0509, black, plastic, Ext.Ø×H: 30×35 mm, Int.Ø×H: 20×20 mm
    ELMA1125209
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0158, plastic, Ext.Ø×H: 50×40 mm, Int.Ø×H: 40×25 mm
    Elma Pin 10×0158, plastic, Ext.Ø×H: 50×40 mm, Int.Ø×H: 40×25 mm
    ELMA1125210
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0021R, plastic, Ext.Ø×H: 25×55 mm, Int.Ø×H: 15×40 mm
    Elma Pin 10×0021R, plastic, Ext.Ø×H: 25×55 mm, Int.Ø×H: 15×40 mm
    ELMA1125216
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dividing wall set S high. 2 sets for basket sizes: 40/60/100/120/180 and 4 sets for basket sizes: 80/300, hole Ø 10×10 mm, stainless steel, 105×90×1 mm
    Dividing wall set S high. 2 sets for basket sizes: 40/60/100/120/180 and 4 sets for basket sizes: 80/300, hole Ø 10×10 mm, stainless steel, 105×90×1 mm
    ELMA1125221
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma starter set (contains: 3× each Elma pin 0741 and 0772 per set, 2× each Elma Pin 0509, 0158, 0767, 0613 and 0614, 0021R and 0001R per set, 2× silicone holder side comb and bottom comb each per set)
    Elma starter set (contains: 3× each Elma pin 0741 and 0772 per set, 2× each Elma Pin 0509, 0158, 0767, 0613 and 0614, 0021R and 0001R per set, 2× silicone holder side comb and bottom comb each per set)
    ELMA1124042
    Log in for availability
    1 * 1 ST - 51,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone holder set (10), Ext.Ø×H: 20×20 mm
    Silicone holder set (10), Ext.Ø×H: 20×20 mm
    ELMA1125208
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Holder set, stainless steel
    Holder set, stainless steel
    ELMA1125219
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Level set type M, hole Ø 11×15 mm, stainless steel, 255×105×1 mm
    Level set type M, hole Ø 11×15 mm, stainless steel, 255×105×1 mm
    ELMA1125226
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0741, plastic, Ext.Ø×H: 25×30 mm, Int.Ø×H: 4×15 mm
    Elma Pin 10×0741, plastic, Ext.Ø×H: 25×30 mm, Int.Ø×H: 4×15 mm
    ELMA1125214
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0001R, plastic, Ext.Ø×H: 40×75 mm, Int.Ø×H: 30×65 mm
    Elma Pin 10×0001R, plastic, Ext.Ø×H: 40×75 mm, Int.Ø×H: 30×65 mm
    ELMA1125215
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dividing wall set M. 2 sets for basket sizes: 100/120, hole Ø 10×10 mm, stainless steel, 200×60×1 mm
    Dividing wall set M. 2 sets for basket sizes: 100/120, hole Ø 10×10 mm, stainless steel, 200×60×1 mm
    ELMA1125223
    Log in for availability
    1 * 1 ST - 36,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone holder 10×bottom comb set, 105×10×35 mm
    Silicone holder 10×bottom comb set, 105×10×35 mm
    ELMA1125217
    Log in for availability
    1 * 1 ST - 62,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dividing wall set S low. 1 set for basket size: 20; 2 sets for basket sizes: 30/40/60/100/120/180 and 4 sets for basket sizes: 80/150/300, hole Ø 10×10 mm, stainless steel, 105×50×1 mm
    Dividing wall set S low. 1 set for basket size: 20; 2 sets for basket sizes: 30/40/60/100/120/180 and 4 sets for basket sizes: 80/150/300, hole Ø 10×10 mm, stainless steel, 105×50×1 mm
    ELMA1125220
    Log in for availability
    1 * 1 ST - 26,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dividing wall set L low. 4 sets for basket sizes: 150, hole Ø 10×10 mm, stainless steel, 200×90×1 mm
    Dividing wall set L low. 4 sets for basket sizes: 150, hole Ø 10×10 mm, stainless steel, 200×90×1 mm
    ELMA1125222
    Log in for availability
    1 * 1 ST - 36,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dividing wall set L high. 2 sets for basket sizes: 180/300, hole Ø 10×10 mm, stainless steel, 255×130×1 mm
    Dividing wall set L high. 2 sets for basket sizes: 180/300, hole Ø 10×10 mm, stainless steel, 255×130×1 mm
    ELMA1125224
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone holder 10×side comb set, 150×10×45 mm
    Silicone holder 10×side comb set, 150×10×45 mm
    ELMA1125218
    Log in for availability
    1 * 1 ST - 62,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0613 and 0614, plastic, Ext.Ø×H: 55×45 mm and 75×45 mm, Int.Ø×H: 0,35×25 mm and 25×25 mm
    Elma Pin 10×0613 and 0614, plastic, Ext.Ø×H: 55×45 mm and 75×45 mm, Int.Ø×H: 0,35×25 mm and 25×25 mm
    ELMA1125212
    Log in for availability
    1 * 1 ST - 51,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0767, plastic, Ext.Ø×H: 85×65 mm, Int.Ø×H: 50×35 mm
    Elma Pin 10×0767, plastic, Ext.Ø×H: 85×65 mm, Int.Ø×H: 50×35 mm
    ELMA1125211
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Level set type S with one basket load, hole Ø 11×15 mm, stainless steel, 195×105×1 mm
    Level set type S with one basket load, hole Ø 11×15 mm, stainless steel, 195×105×1 mm
    ELMA1125225
    Log in for availability
    1 * 1 ST - 18,00 €