Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Modular Basket System

Modular basket system type 30, chamfer 20×20 mm, dimension: 195×105×50 mm
Catalog # ELMA1108916
Supplier:   ELMA SCHMIDBAUER
Modular Basket System
Catalog # ELMA1108916
Supplier:  ELMA SCHMIDBAUER
Modular Basket System
Modular Basket System

Modular basket system type 30, chamfer 20×20 mm, dimension: 195×105×50 mm

Price
51,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Modular basket system for Elmasonic P, Elmasonic Select and EASY series ultrasonic baths.

  • Stainless steel with plastic handles (10 to 120 and 180 to 300) or Rilsan coating (150)
  • Ergonomic handles
  • Autoclavable
  • Bayonet holes in the bottom for mounting holders (e.g. Elma Pin, silicone holder bottom comb)
  • Square openings in the side walls for mounting silicone holders

Hole diameter bottom (mm): 11×15
Hole diameter sides (mm): 10×10

Specifications
  • Description:
    Modular basket system type 30, chamfer 20×20 mm, dimension: 195×105×50 mm
  • Seq:
    03
  • Cat. No.:
    ELMA1108916
  • Model:
    Type 30
  • W×D×H:
    195×105×50 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cover for round basket, stainless steel, Ext.Ø×H: 64×2 mm
    Cover for round basket, stainless steel, Ext.Ø×H: 64×2 mm
    ELMA3000006018
    Log in for availability
    1 * 1 ST - 14,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Round basket with divisions creating 4 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    Round basket with divisions creating 4 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    ELMA3000006013
    Log in for availability
    1 * 1 ST - 36,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Round basket without divisions, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    Round basket without divisions, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    ELMA3000006012
    Log in for availability
    1 * 1 ST - 22,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cover for minature round basket, stainless steel, Ext.Ø×H: 20×4 mm
    Cover for minature round basket, stainless steel, Ext.Ø×H: 20×4 mm
    ELMA3000006016
    Log in for availability
    1 * 1 ST - 18,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Round basket with divisions creating 5 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    Round basket with divisions creating 5 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    ELMA3000006014
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Minature round basket without divisions, stainless steel, Ext.Ø×H: 21×12 mm, Int.Ø×H: 18×11 mm
    Minature round basket without divisions, stainless steel, Ext.Ø×H: 21×12 mm, Int.Ø×H: 18×11 mm
    ELMA3000006017
    Log in for availability
    1 * 1 ST - 14,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Round basket without divisions, stainless steel, ¹/₁ height, Ext.Ø×H: 64×42 mm, Int.Ø×H: 60×41 mm
    Round basket without divisions, stainless steel, ¹/₁ height, Ext.Ø×H: 64×42 mm, Int.Ø×H: 60×41 mm
    ELMA3000009104
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Round basket with divisions creating 9 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    Round basket with divisions creating 9 areas, stainless steel, ⅓ height, Ext.Ø×H: 64×16 mm, Int.Ø×H: 60×15 mm
    ELMA3000006015
    Log in for availability
    1 * 1 ST - 64,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Level set type L, hole Ø 11×15 mm, stainless steel, 250×195×1 mm
    Level set type L, hole Ø 11×15 mm, stainless steel, 250×195×1 mm
    ELMA1125227
    Log in for availability
    1 * 1 ST - 33,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Level set type XL, hole Ø 11×15 mm, stainless steel, 285×250×1 mm
    Level set type XL, hole Ø 11×15 mm, stainless steel, 285×250×1 mm
    ELMA1125228
    Log in for availability
    1 * 1 ST - 36,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0772, plastic, Ext.Ø×H: 25×55 mm, Int.Ø×H: 5×40 mm
    Elma Pin 10×0772, plastic, Ext.Ø×H: 25×55 mm, Int.Ø×H: 5×40 mm
    ELMA1125213
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0509, black, plastic, Ext.Ø×H: 30×35 mm, Int.Ø×H: 20×20 mm
    Elma Pin 10×0509, black, plastic, Ext.Ø×H: 30×35 mm, Int.Ø×H: 20×20 mm
    ELMA1125209
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0158, plastic, Ext.Ø×H: 50×40 mm, Int.Ø×H: 40×25 mm
    Elma Pin 10×0158, plastic, Ext.Ø×H: 50×40 mm, Int.Ø×H: 40×25 mm
    ELMA1125210
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0021R, plastic, Ext.Ø×H: 25×55 mm, Int.Ø×H: 15×40 mm
    Elma Pin 10×0021R, plastic, Ext.Ø×H: 25×55 mm, Int.Ø×H: 15×40 mm
    ELMA1125216
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dividing wall set S high. 2 sets for basket sizes: 40/60/100/120/180 and 4 sets for basket sizes: 80/300, hole Ø 10×10 mm, stainless steel, 105×90×1 mm
    Dividing wall set S high. 2 sets for basket sizes: 40/60/100/120/180 and 4 sets for basket sizes: 80/300, hole Ø 10×10 mm, stainless steel, 105×90×1 mm
    ELMA1125221
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma starter set (contains: 3× each Elma pin 0741 and 0772 per set, 2× each Elma Pin 0509, 0158, 0767, 0613 and 0614, 0021R and 0001R per set, 2× silicone holder side comb and bottom comb each per set)
    Elma starter set (contains: 3× each Elma pin 0741 and 0772 per set, 2× each Elma Pin 0509, 0158, 0767, 0613 and 0614, 0021R and 0001R per set, 2× silicone holder side comb and bottom comb each per set)
    ELMA1124042
    Log in for availability
    1 * 1 ST - 51,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone holder set (10), Ext.Ø×H: 20×20 mm
    Silicone holder set (10), Ext.Ø×H: 20×20 mm
    ELMA1125208
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Holder set, stainless steel
    Holder set, stainless steel
    ELMA1125219
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Level set type M, hole Ø 11×15 mm, stainless steel, 255×105×1 mm
    Level set type M, hole Ø 11×15 mm, stainless steel, 255×105×1 mm
    ELMA1125226
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0741, plastic, Ext.Ø×H: 25×30 mm, Int.Ø×H: 4×15 mm
    Elma Pin 10×0741, plastic, Ext.Ø×H: 25×30 mm, Int.Ø×H: 4×15 mm
    ELMA1125214
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0001R, plastic, Ext.Ø×H: 40×75 mm, Int.Ø×H: 30×65 mm
    Elma Pin 10×0001R, plastic, Ext.Ø×H: 40×75 mm, Int.Ø×H: 30×65 mm
    ELMA1125215
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dividing wall set M. 2 sets for basket sizes: 100/120, hole Ø 10×10 mm, stainless steel, 200×60×1 mm
    Dividing wall set M. 2 sets for basket sizes: 100/120, hole Ø 10×10 mm, stainless steel, 200×60×1 mm
    ELMA1125223
    Log in for availability
    1 * 1 ST - 36,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone holder 10×bottom comb set, 105×10×35 mm
    Silicone holder 10×bottom comb set, 105×10×35 mm
    ELMA1125217
    Log in for availability
    1 * 1 ST - 62,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dividing wall set S low. 1 set for basket size: 20; 2 sets for basket sizes: 30/40/60/100/120/180 and 4 sets for basket sizes: 80/150/300, hole Ø 10×10 mm, stainless steel, 105×50×1 mm
    Dividing wall set S low. 1 set for basket size: 20; 2 sets for basket sizes: 30/40/60/100/120/180 and 4 sets for basket sizes: 80/150/300, hole Ø 10×10 mm, stainless steel, 105×50×1 mm
    ELMA1125220
    Log in for availability
    1 * 1 ST - 26,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dividing wall set L low. 4 sets for basket sizes: 150, hole Ø 10×10 mm, stainless steel, 200×90×1 mm
    Dividing wall set L low. 4 sets for basket sizes: 150, hole Ø 10×10 mm, stainless steel, 200×90×1 mm
    ELMA1125222
    Log in for availability
    1 * 1 ST - 36,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dividing wall set L high. 2 sets for basket sizes: 180/300, hole Ø 10×10 mm, stainless steel, 255×130×1 mm
    Dividing wall set L high. 2 sets for basket sizes: 180/300, hole Ø 10×10 mm, stainless steel, 255×130×1 mm
    ELMA1125224
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone holder 10×side comb set, 150×10×45 mm
    Silicone holder 10×side comb set, 150×10×45 mm
    ELMA1125218
    Log in for availability
    1 * 1 ST - 62,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0613 and 0614, plastic, Ext.Ø×H: 55×45 mm and 75×45 mm, Int.Ø×H: 0,35×25 mm and 25×25 mm
    Elma Pin 10×0613 and 0614, plastic, Ext.Ø×H: 55×45 mm and 75×45 mm, Int.Ø×H: 0,35×25 mm and 25×25 mm
    ELMA1125212
    Log in for availability
    1 * 1 ST - 51,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Pin 10×0767, plastic, Ext.Ø×H: 85×65 mm, Int.Ø×H: 50×35 mm
    Elma Pin 10×0767, plastic, Ext.Ø×H: 85×65 mm, Int.Ø×H: 50×35 mm
    ELMA1125211
    Log in for availability
    1 * 1 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Level set type S with one basket load, hole Ø 11×15 mm, stainless steel, 195×105×1 mm
    Level set type S with one basket load, hole Ø 11×15 mm, stainless steel, 195×105×1 mm
    ELMA1125225
    Log in for availability
    1 * 1 ST - 18,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.