Masterflex® Sanitary Gasket, Platinum-Cured Silicone, 6"; 10/PK
N° de catalogue MFLX00404-MO
Supplier: Avantor Fluid Handling
About this item
Ensure a tight seal.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Single-use custom configuration solutions to minimise downtime
These gaskets are for Tri-Clamp® style fittings and come in a wide variety of materials to match specific process needs. All gaskets meet USDA, 3-A and CGMP criteria. FDA Compliant. All silicone, EPDM, PTFE, and Viton® gaskets are animal-derived ingredient free and meet USP Class VI and cytotoxicity criteria.
Platinum-cured silicone is ideal for most pharmaceutical, food, and beverage processing applications. Odorless and tasteless to ensure media purity. May undergo SIP. Usable from –58 to 446 °F (–50 to 230 °C).
Viton offers excellent chemical resistance, especially to many acids and alkalis.
- Sanitary clamp size (Port 1):6"
- Connection type:Sanitary
- Description:Sanitary Gasket, Platinum-Cured Silicone, 6"; 10/PK
- Seq:16
- Environmentally Preferable:
- Pk:10
- Fitting material:Platinum-Cured Silicone
- Sanitary gasket size:6"
- Warranty:1 year
Frequently Bought Together