Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Cleanroom Socks

White
  ALSO1027438
Cleanroom Socks
  ALSO1027438
Cleanroom Socks

White

 
0,10 €
   
1 * 1 PAIRE
 

Alsico cleanroom socks minimises the risk of particle contamination in your controlled environment.

  • Unisex
  • One size tube socks
  • 97% polyester, 3% elastane
  • 2 variants: Thick and thin

Thin: white socks with blue Alsico high tech logo, thin quality: 167 Denier/48 Filament, 100% polyester
Thick: white socks with red Alsico high tech logo, thick quality: 150 Denier/288 Filament, 100% polyester

 : Packing: per 20 pairs.

 
  • Colour:
    White
  • Seq:
    01
  • Cat. No.:
    ALSO1027438
  • Model:
    Thick
  • Garment application:
    Cleanroom
  • Gender:
    Unisex
  • Fabric:
    97% polyester and 3% elastane