Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR®, Cryo Boxes

100, Assorted, 1 - 2 ml, 132×132×53 mm
Catalog # 479-2406
Supplier:   VWR Collection
VWR®, Cryo Boxes
Catalog # 479-2406
Supplier:  VWR Collection
VWR®, Cryo Boxes
VWR®, Cryo Boxes

100, Assorted, 1 - 2 ml, 132×132×53 mm

Price
69,10 €
Log in for availability
1 * 5 ST
Product Details & Documents

Cryo boxes are suitable to store up to –196 °C.

  • Suitable for storage temperatures down to –196°C
  • Available in a variety of color options
  • Grid option for coding on lid
  • Clear lid material

Made with PC material

Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).

Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.

 : Cryo tube picker is included.

Specifications
  • Compartments:
    100
  • For tubes:
    1 - 2 ml
  • W×D×H ext.:
    132×132×53 mm
  • Colour:
    Assorted
  • Seq:
    25
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • CryoHolder, model T
    CryoHolder, model T
    479-2294
    Log in for availability
    1 * 1 ST