VWR®, Cryo Boxes
25, Yellow, 1 - 2 ml, 75,6×75,6×52,2 mm
Catalog # 479-2393
Supplier: VWR Collection
Aller à :
Product Details & Documents
Cryo boxes are suitable to store up to –196 °C.
- Suitable for storage temperatures down to –196°C
- Available in a variety of color options
- Grid option for coding on lid
- Clear lid material
Made with PC material
Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).
Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.
Informations de commande: Cryo tube picker is included.
Documents
Spécifications
- Compartments:25
- For tubes:1 - 2 ml
- W×D×H ext.:75,6×75,6×52,2 mm
- Colour:Yellow
- Seq:06
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- CryoHolder, model T
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



