VWR®, Cryo Boxes
25, Blue, 1 - 2 ml, 75,6×75,6×52,2 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Cryo boxes are suitable to store up to –196 °C.
- Suitable for storage temperatures down to –196°C
- Available in a variety of color options
- Grid option for coding on lid
- Clear lid material
Made with PC material
Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).
Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.
Ordering information: Cryo tube picker is included.
Specifications
- Compartments:25
- For tubes:1 - 2 ml
- W×D×H ext.:75,6×75,6×52,2 mm
- Colour:Blue
- Seq:02
Accessories
Product Information
- Catalog #AvailabilityPrice
- CryoHolder, model T



