VWR® Wire-O Universal Note Taking System Notebooks
Universal note taking system, Translucent, Cornell system, English, 215,9×279,4 mm, 120
818-0307
Wire-O Universal Note Taking System notebooks feature a translux cover and Cornell System pages.
- Translux cover
- 215,9×279,4 mm pages
- 120 pages
- Cornell System format
Certifications: All books made in accordance with GLP, GMP, and GCP guidelines.
- Paper size:215,9×279,4 mm
- Type:Cornell system
- Version:English
- Colour:Translucent
- Description:Universal note taking system
- Seq:01
- No. of pages:120



